Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine - 48 oz.

Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine - 48 oz.

(2) 2007 Vita-Mix Corporation Blending Station Advance Food Prep. Machine. Model: VM0116E. Item no. 40010. Capacity 48oz. or 14lbs. 3 peak HP, 120V, 50/60 Hz, 15 amps. This in-counter design features electronic touch pad controls with 34 progRam Industriess, 48 oz. high-impact, clear XP container & blade, and removable hinged cover. Overall dimensions: 8-3/4 in. L x 12 ft. 3/4 in. W x 1 ft. 8-1/4 in. H.(H17)(ACN9).
Product Details
  • Stock No: JJTT04
  • Manufacturer: Vita-Mix Corporation
  • Model: VM0116E
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine - 48 oz.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed