- Product Details
Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates
(5) Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates. Material of construction: 304 stainless steel. Number of corrugations: 16. These are designed to fit the Vogt Ice Turbo Ice Machine model: HP1000A SC. Inlets/outlets: (2) 1/2 in. dia. ports. Overall dimensions: 2 ft. 6-1/2 in. L x 1-1/2 in. W x 5 ft. 3 in. H. (BO) Van.
Product Details
- Stock No: 300.28
- Manufacturer: Vogt Ice
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









