Volcano Boiler

Volcano Boiler

Volcano gas fired boiler no. 214711C, natural gas, Model MF-1500C-W8 S/N 1207 contract no. C-52903, 150 hp, maximum allowable steam 200 psi at 388 °F (1379 kpa at 198 °C), power supply 440 volts 3 ph 60 hz, 27.1 heating surface power output 1,500 kw, input 1,876 kw, max rated steam capacity 5,291 lbs/hr (2,400 kg/hr), year.month 92/04 crn no. C-4875-6571 with a Baldor 5 hp 3,450 rpm motor and ITT General controls HydRam Industriesotor gas valve. Overall dimensions: 8 ft. H x 4 ft. W x 10 ft. L.
Product Details
  • Stock No: 140.ENNES13493
  • Manufacturer: Volcano
  • Model: MF-1500C-W8
  • Serial Number: 1207
Boiler Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Volcano Boiler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed