Voneiff-Gibson Model 3000 Automatic Wrapper

Voneiff-Gibson Model 3000 Automatic Wrapper

Voneiff-Gibson Model 3000 Automatic Wrapper. Model: 3000. Maximum aperture/clearance above belt: 15 in. W x 3 in. H. Roller dimensions: 1-1/2 in. dia. x 2 ft. 3 in. L. General Electric Motor, 1 hp. Infeed conveyor dimensions: 2 ft.1 in. L x 15 in. W. Exit conveyor dimensions: 3 ft. 3 in. L x 15 in. W. Infeed/exit height: 2 ft. 10 in. Overall dimensions: 6 ft. 11 in. L x 4 ft. 8 in. W x 5 ft. H. (GM).

Product Details
  • Stock No: DNBA088
  • Manufacturer: Voneiff-Gibson
  • Model: 3000
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 1
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 56
  • Height (Inches): 60
Additional Product Details
Voneiff-Gibson Model 3000 Automatic Wrapper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed