Vortex Z12-2SS-SL-30-MG-CIP 2-Way Seal Title Diverter

Vortex Z12-2SS-SL-30-MG-CIP 2-Way Seal Title Diverter

Vortex 2-Way Seal Title Diverter. Model: Z12-2SS-SL-30-MG-CIP. Serial No: V141556-038811. Material: 316L Stainless Steel. Square Bore. Straight Line Model. Previously used for metal and waste.
Product Details
  • Stock No: YTAB24
  • Manufacturer: Vortex
  • Model: Z12-2SS-SL-30-MG-CIP
  • Serial Number: V141556-038811
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 36
  • Height (Inches): 48
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Year Removed from Production: 2022
  • Spec Sheet Available: Yes
  • Previously Used With: Metal & Waste
Vortex Z12-2SS-SL-30-MG-CIP 2-Way Seal Title Diverter

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed