Votator 4x120

Votator 4x120

1990 Votator 4x120 Model 4SSHE, S/N A5095, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
Product Details
  • Stock No: 110.GR606
  • Manufacturer: Not Specified
  • Model: 4SSHE
  • Serial Number: A5095
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Votator 4x120
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed