Votator Pinworker Holding Unit

Votator Pinworker Holding Unit

Votator Pinworker Holding Unit. Shaft dimensions: 4 in. dia. x 16 in. L. Consists of a tube, in which a shaft with agitating pins revolves at a fixed speed; the unit prevents margarine from setting, so it can deliver the soft product to tubs or bulk containers. U.S. Motor, 1/2 hp, 1720 rpm, 208-220/410 V, 2.75-2.6/1.3 amps, 60 Hz, 3 phase. U.S. Varidrive Module, 190 rpm (min), 1900 rpm (max). Inlets/outlets: (2) 1/2 in. dia. MPT. Overall dimensions: 47 in. L x 17-1/2 in. W x 29-1/2 in. H.
Product Details
  • Stock No: OI245.
  • Manufacturer: Waukesha Cherry-Burrell
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 4
  • Tube Length (inches): 16
  • Shaft, Blade and Scraper Description: Shaft dimensions: 4 in. dia. x 16 in. L. Consists of a tube, in which a shaft with agitating pins revolves at a fixed speed; the unit prevents margarine from "setting," so it can deliver the soft product to tubs or bulk containers.
  • Inlets & Outlets Description: Inlets/outlets: (2) 1/2 in. dia. MPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1720
  • Motor Voltage: 208-220/410
  • Motor Amps: 2.75-2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 17.5
  • Height (Inches): 29.5
Additional Product Details
Votator Pinworker Holding Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed