Votator Scrape Surface Heat Exchanger 3 x 12

Votator Scrape Surface Heat Exchanger 3 x 12

Votator Scrape Surface Heat Exchanger 3 x 12. Model: X1-W. S/N: 62383. Chamber dimensions: 3 in. diameter x 12 in. L. Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers. U.S. Varidrive Speed Motor, 2 hp, 1200 rpm, 220/440 V, 8.5/4.25 amps, 60 cycles, 3 phase, maximum speed: 1170 rpm, minimum speed: 242 rpm. Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male). Overall dimensions: 52 in. L x 24 in. W x 36 in. H.(GK)

Product Details
  • Stock No: RFPM480.1
  • Manufacturer: Votator
  • Model: X-I-W
  • Serial Number: 82383
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 3
  • Tube Length (inches): 12
  • Shaft, Blade and Scraper Description: Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers
  • Inlets & Outlets Description: Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male).
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1200
  • Motor Voltage: 220/440
  • Motor Amps: 8.5/4.25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 24
  • Height (Inches): 36
Additional Product Details
  • Known Issues or Problems: Missing the Blades
Votator Scrape Surface Heat Exchanger 3 x 12
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed