- Product Details
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: 66710. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor, 2 hp, 1800 rpm, 230/460 V, 7.2/3.6 amps, 60 cycles. U.S. Varidrive Module, maximum speed: 1030 rpm, minimum speed: 103 rpm. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female). Overall dimensions: 55 in. L x 18 in. W x 40 in. H.(GK).
- Stock No: RFPM479.1
- Manufacturer: Votator
- Model: X-I-D
- Serial Number: 66710
- Number of Votator Tubes: 1
- Tube Diameter (inches): 3
- Tube Length (inches): 12
- Shaft, Blade and Scraper Description: Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W.
- Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female)
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 2
- Motor RPM: 1800
- Motor Voltage: 230/460
- Motor Amps: 7.2/3.6
- Motor Hertz (Hz): 60
- Length (Inches): 55
- Width (Inches): 18
- Height (Inches): 40
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















