Votators

Votators

Votators (two), 2 in. inlets, S/N A5556 and A5784, yr 1994 and 1995, shell 200 psi jacket 150 psi at 365 F, motor 3 hp 230-460 350 final rpm, 145 in. L x 27 in. W x 37 in. H.

Product Details
  • Stock No: 311
  • Manufacturer: Not Specified
  • Serial Number: A5556 and A5784
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Votators
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed