Vulcan 10-Burner Gas Stove

Vulcan 10-Burner Gas Stove

Vulcan 10-Burner Gas Stove. (10) 1 ft. x 1ft. burners. (2) 2 ft. 2 ¼ in. W x 1 ft. 9 ¾ in. L x 1 ft. 2 ½ in. H ovens. Overall dimensions: 5 ft. 4 in. L. x 2 ft. 10 in. W. x 5 ft. 3-1/2 in. H.

Product Details
  • Stock No: EECS041.a
  • Manufacturer: Vulcan
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 34
  • Height (Inches): 63.5
Additional Product Details
Vulcan 10-Burner Gas Stove
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed