Vulcan Hart Steam Jacketed Kettle-125 Gallon

Vulcan Hart Steam Jacketed Kettle-125 Gallon

1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon. Model: GT125E. S/N: 900223976C. Nat'l Bd: 22075. Natural gas-fired. Input per burner: 0.44 hp (15000 BTU/hr). Total: 4.0 hp (135000 BTU/hr). MAWP: 15 psi at 250 °F. System requirements: 115 V, 60 Hz, 2.6 amps, single phase. Kettle has a sloped bottom with open top and flip-top lid. Inlets: (1) 1/2 in. dia. NPT (female), open top. Outlets: (1) 1/2 in. dia. NPT (female), (1) 3 in. dia. valve (tank discharge), (1) 9-3/4 in. L x 4 in. W (vapor). Overall dimensions: 46 in. diameter x 58 in. H.
Product Details
  • Stock No: SPPP594.4
  • Manufacturer: Vulcan Hart
  • Model: GT125E
  • Serial Number: 900223976C
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vulcan Hart Steam Jacketed Kettle-125 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed