Walker Blender

Walker Blender

Walker Blender with Frame. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor: Cat No. M2333T, Spec 09A01-1086, Frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.
Product Details
  • Stock No: BIIR08d.
  • Manufacturer: Walker
  • Model: SP
  • Serial Number: 1240-7335
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Walker Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed