Walker C-10081 Vertical Stainless Steel Tank (6000 Gallons)

Walker C-10081 Vertical Stainless Steel Tank (6000 Gallons)

Walker Vertical SS non-jacketed tank. Drawing No: C-10081. Serial No: 2411-16722. Date Built: 09-1995. Maximum allowable working pressure: Vessel: ATM PSI @ AMB F. Material: 304 Stainless. Total holding capacity: 6000 Gallons. Bottom outlets: (1) 4" Tri-Clamp. (1) 2 1/2" variant of an NPT fitting.Top Outlets: (1) 3 " Tri-Clamp, (1) 1-1/2" Tri-Clamp.
Product Details
  • Stock No: EFN08
  • Manufacturer: Walker
  • Model: C-10081
  • Serial Number: 2411-16722
Tank Details
  • Stainless Tank Type: SS Single Shell
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 6,000
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): ATM PSI @ AMB F
  • Tank Inlets & Outlets Description: Bottom outlets: 1 -4" Tri-Clamp, 1 - 2 1/2" variant of an NPT fitting. Top Outlets: (1) - 3 " Tri-Clamp, (1) 1-1/2" Tri-Clamp.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 118
  • Width (Inches): 118
  • Height (Inches): 192
  • Weight (LBS): 6,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Spec Sheet Available: No
Walker C-10081 Vertical Stainless Steel Tank (6000 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed