Walker Stainless Steel Insulated, Non Sanitary Mixing Tank- 1000 Gallon

Walker Stainless Steel Insulated, Non Sanitary Mixing Tank- 1000 Gallon

1990 Walker Stainless Steel Insulated, Non Sanitary Mixing Tank- 1000 Gallon. Model: CWBT. S/N: 1812-11673. Bridge for center agitator: 64 in. L x 13 in. W. Manway: 19 in. dia. Center agitator: 57 in. L x 9 in. W. Stainless steel shaft: 3-1/2 in. dia. x 66 in. H . (2) Bottom baffles: 22 in. L x 9 in. W. Sloped bottom. Inlets: (1) 2-1/2 in. dia. NPT (female, jacket), (3) 2-1/2 in. threaded male, (1) 2 in. pipe, (1) 1-1/2 in. dia. 'S' line (spray ball). Outlets: (1) 2-1/2 in. NPT (female, jacket), (1) 3 in. dia. 'S' line, (1) 2-1/2 in. dia. 'S' line. Overall dimensions: 93 in. dia. x 100 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: ANSA014.
  • Manufacturer: Walker
  • Model: CWBT
  • Serial Number: 1812-11673
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Walker Stainless Steel Insulated, Non Sanitary Mixing Tank- 1000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed