Walker Stainless Steel Tank-200 Gallon

Walker Stainless Steel Tank-200 Gallon

Walker Stainless Steel Tank- 200 Gallon. Model SP, S/N 1584-10002. Mat'l: T304. Inside dimensions: 36 in. dia. x 34 in. H. Feeder dimensions: 26 in. W x 12-½ in. H. Inlets: (1) 1 in., (1) 1-½ in. Outlet: (1) 4 in. Baldor Motor: 5 HP, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7 amps, 60 Hz., 3 phase. Drive and agitator. Legs: (4) 11 in. H. Overall dimensions: 88-½ in. L x 48 in. W x 95 in. H.

Click here to see a video test run
Product Details
  • Stock No: CG-MM210.23
  • Manufacturer: Walker
  • Model: SP
  • Serial Number: 1584-10002
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Walker Stainless Steel Tank-200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed