Walker Stainless Steel Vertical Mix Tank - 3000 Gallons

Walker Stainless Steel Vertical Mix Tank - 3000 Gallons

1991 Walker Stainless Steel Vertical Mix Tank. Model: SSBT. Approximate capacity: 3000 gallons. Material of construction: 304 stainless steel. Inside straight wall: 98 in. and 96 in. diameter. Top mounted agitator: IMO Industries Delroyd worm drive, motor manufacturer: General Electric. Model: K184KC215. Serial no: 0400342. 5 HP, 1750 rpm, 230/460V: 13/6.5 amps, 60 Hz, 3 phase. (1) 22 in. manhole, (3) 50 in. turbine blades. Shaft to propellers: 4 in., (2) 4 in. Klenzade CIP spray balls, (1) 6 in. Sanitary bottom bearing. Bottom mounted Keystone butterfly valve, flange diameter: 6-5/8 in. (8) mounting holes diameter 7/8 in. Adjacent distance: 3-5/8 in. opposite distance: 9-1/2 in. (2) 3 in. S-line inlets. Overall outside dimensions: 8-1/2 ft. diameter x 19 ft Height.

Product Details
  • Stock No: RCJF1460.40
  • Manufacturer: Walker
  • Model: SSBT
  • Serial Number: 1879-12066
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Walker Stainless Steel Vertical Mix Tank - 3000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed