Wanner Engineering Inc. Hydra-Cell Pumps

Wanner Engineering Inc. Hydra-Cell Pumps

(2) Wanner Engineering Inc. Hydra-Cell Pumps. Model: D25MFCGHHEC. S/N's: 18537 and 19930. Capacity: 20 gpm at maximum pressure. Maximum pressure: 1000 psi. (2) Square D Company Pressure Switches. Previous duty: conveyor belt washer. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Typical Hydra-Cell Pump features: seal-less compact design, durability and simplicity make Hydra-Cell pumps the optimum choice for handling aggressive fluids, abrasive fluids with particles, hot fluids, corrosive fluids, abrasives, wettable powders, cutting fluids, ultrapure fluids, adhesives, salt water, reclaim water, slurries, liquid gases, fertilizers, viscous fluids, chemicals, soap solutions. Skid mounted. Inlets: (4) 1 in. dia. NPT (male). Outlets: (1) 2 in. dia. NPT (male). Overall dimensions: 58 in. L x 37 in. W x 51 in. H.
Product Details
  • Stock No: DBPF2103.a
  • Manufacturer: Wanner Engineering Inc.
  • Model: D25MFCGHHEC
  • Serial Number: 18537 and 19930
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wanner Engineering Inc. Hydra-Cell Pumps
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed