Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide

Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide

Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor. Model: SV1500-6-12-3-1/2. S/N: 6117-5359. Usable Belt dimension: 14-1/2 in. W x 65 in. L. Reliance Electric Motor, 1/2 hp, 1725 rpm, 90 Volt (DC), 5.2 amps, 60 Hz. Boston Gear speed reducer. Conveyor in feed height: 34 in. Conveyor exit height: 31 in. Designed primarily to remove slugs/parts/scrap from beneath the dies in punch presses, the “Slug Vayor” permits continuous press and machinery operation by eliminating punched material from processes. PVC belt is resistant to oil and chlorine as well as other toxic ingredients found in oils and drawing compounds. Overall dimensions: 73 in. L x 24-1/2 in. W x 37 in. H.(ACN25).

Product Details
  • Stock No: SELM210.a
  • Manufacturer: Warderaft Conveyors
  • Model: SV1500-6-1-2-3-1/2
  • Serial Number: 6117-5359
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed