Warren Diaphragm Pump

Warren Diaphragm Pump

Warren Diaphragm Pump. Model: SA2-A. Type: DF-3-SS. S/N: 179812. Pneumatically operated. Stainless steel construction. Pump capacity: 140 gpm. Displacement per stroke: 0.43 gallon. Maximum discharge pressure: 125 psi. Flap valve SA Series, this pump is especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. Pump inlet: 2 in. ‘S’ line fitting, outlet: 2 in. threaded (female). Overall dimensions: 22 in. L x 14 in. W x 20 in. H.

Product Details
  • Stock No: DCBJ893.2
  • Manufacturer: Warren Rupp
  • Model: SA2-A
  • Serial Number: 179812
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed