Warren Rupp Aluminum Diaphragm Pump

Warren Rupp Aluminum Diaphragm Pump

Warren Rupp Aluminum Diaphragm Pump. Model SB1-A, S/N 0006926. Inlet/outlet- 1in. NPT. Adjustable flowrate: 0 - 42 gpm, Overall dimensions: 12 in. L x 12 in. W x 15 in. H. SB series metallic pumps are ideal for all liquids and viscosities, even small solids up to 1/4 in. (ACN11).

Product Details
  • Stock No: HDPH253N.1a
  • Manufacturer: Warren Rupp
  • Model: SB1-A
  • Serial Number: 6926
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Aluminum Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed