Warren Rupp Diaphragm Pump (28 GPM Max)

Warren Rupp Diaphragm Pump (28 GPM Max)

Warren Rupp Diaphragm Pump. No Model. S/N 0005. Pump performance at 100 psi air supply: 28 gpm at 5 psi of head, 25 gpm at 20 psi, 15 gpm at 50 psi, 10 gpm 80 psi. Inlet (1) 1-1/2 in. Outlet (1) 1-1/2 in. Overall dimensions: 11 in. W, 17 in. L, 16 in. H.

Product Details
  • Stock No: HDPH253G.2
  • Manufacturer: Warren Rupp
  • Serial Number: 5
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 28
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 11
  • Height (Inches): 16
Additional Product Details
Warren Rupp Diaphragm Pump (28 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed