Warren Rupp Diaphragm Pump

Warren Rupp Diaphragm Pump

Warren Rupp Diaphragm Pump. Model Sandpiper SSB1-A Type 3. Stainless Steel. (1) 1-1/2 in. inlet, (1) 1-1/2 in. outlet. Overall dimensions 16 in. L x 10 in. W x 17-½ in. H.

Product Details
  • Stock No: OI12
  • Manufacturer: Warren Rupp
  • Model: Sandpiper SSB1-A Type 3
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed