Warren Rupp PB1-A Diaphragm Pump

Warren Rupp PB1-A Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. S/N: 470513. Type: TGN-3-PP. Serial: 470513. Maximum recommended air pressure: 100 psi. (1) 1 in. dia. flange inlet. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block.
Product Details
  • Stock No: MRSP203.a
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 470513
Pump Details
  • Pump Type: Diaphragm
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.625
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.625
  • Inlet/Outlet 2 # Flange Holes: 4
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 0.75
  • Inlet/Outlet Type 3: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Warren Rupp PB1-A Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed