Warren Rupp PB1-A Diaphragm Pump

Warren Rupp PB1-A Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. S/N: 331008. Type: TGN-1-PP. Maximum recommended air pressure: 100 PSI. Inlet: (2) 1-1/4 in. NPT. (1) ¾ in. FNPT air inlet. Overall dimensions: 1 ft. 3 in. L x 10-1/2 in. W x 1 ft. 7 in. H.
Product Details
  • Stock No: MRSP284.a
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 331008
Pump Details
  • Pump Type: Diaphragm
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.25
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 1.75
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 10.5
  • Height (Inches): 19
Additional Product Details
Warren Rupp PB1-A Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed