Warren Rupp PB12; -A Diaphragm Pump

Warren Rupp PB12; -A Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model no. PB ½ -A. Type: TGN-3-PP. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Overall dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-1/2 in. H.
Product Details
  • Stock No: MRSP278.a
  • Manufacturer: Warren Rupp
  • Model: PB ½ -A
  • Serial Number: 586646
Pump Details
  • Pump Type: Diaphragm
  • Drive Ratio: 1
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.75
  • Inlet/Outlet Type 2: MNPT
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 0.5
  • Inlet/Outlet Type 3: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10.125
  • Width (Inches): 7.125
  • Height (Inches): 11.5
Additional Product Details
Warren Rupp PB12; -A Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed