Warren Rupp PB3/4-A Diaphragm Pump (25 GPM Max)

Warren Rupp PB3/4-A Diaphragm Pump (25 GPM Max)

Warren Rupp Sandpiper Air Powered Double Diaphragm Pump. Model: PB3/4-A. Type: TR-3-PP. Approximate flow rate for new pump is 20 gpm with required air flow and pressure at 30 psi. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Polypropylene construction with Hytrel diaphragms. Temperature limits: 40ºF min. and 150ºF Overall dimensions: 1 ft. 9 in. L x 9-1/2 in. W x 1 ft. 7 in. H.(ACN6).
Product Details
  • Stock No: DNBA218
  • Manufacturer: Warren Rupp
  • Model: PB3/4-A
  • Serial Number: 543770
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 25
  • Minimum Temperature (F): 40
  • Maximum Temperature (F): 150
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 0.25
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 1
  • Inlet/Outlet Type 3: Bevel Seat
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 0.25
  • Inlet/Outlet Type 4: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 9.5
  • Height (Inches): 19
Additional Product Details
Warren Rupp PB3/4-A Diaphragm Pump (25 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed