Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)

Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)

Warren Rupp/SandPiper Aluminum Diaphragm Pump. Model SA3-A. Inlet- 4 in., flanged. Adjustable flowrate: 0 to 260 gpm. Solids handling up to nearly 3 in. Heads up to 125 psi or 289 ft. of water. Overall dimensions: 35 in. L x 16 in. W x 33 in. H. Flap valve SA Series Sandpiper pumps are especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. (ACN31a).
Product Details
  • Stock No: 75.328B
  • Manufacturer: Warren Rupp
  • Model: SA3-A
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 260
  • Minimum Temperature (F): -35
  • Maximum Temperature (F): 190
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.75
  • Inlet/Outlet 2 # Flange Holes: 4
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 0.75
  • Inlet/Outlet Type 3: FNPT
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 0.75
  • Inlet/Outlet Type 4: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 16
  • Height (Inches): 33
  • ACN: 31a
Additional Product Details
Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed