Warren Rupp Sandpiper Diaphragm Pump

Warren Rupp Sandpiper Diaphragm Pump

Warren Rupp Sandpiper Diaphragm Pump. Model: DSB1-3A. Type: TF-3-SS. Flow rate for new pump is 54 gpm with required horsepower and pressure. This pump can handle solids up to ¼ in. dia. and heads up to 125 psi or 289 ft. of water, and is USDA approved for use with dairy products. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Product contact surfaces are 316 stainless steel. (1) 1-1/2 in. S-line inlet. (1) 1-1/2 in. S-line outlet. Overall dimensions: 1 ft. 3-1/2 in. L x 10 in. W x 1 ft. 7 in. H.(ACN74a).
Product Details
  • Stock No: MDPD523.3a
  • Manufacturer: Warren Rupp
  • Model: DSB1-3A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed