Warren-Rupp/ Sandpiper Diaphragm Pump

Warren-Rupp/ Sandpiper Diaphragm Pump

Warren-Rupp/ Sandpiper Diaphragm Pump. Model EB-2-M, S/N 412486, 316 Stainless Steel, 2 in. inlets and outlets, food grade Nitrile diaphragm, in good condition. Type TN-3-S.

Product Details
  • Stock No: OIP001.25
  • Manufacturer: Warren Rupp
  • Model: EB-2-M
  • Serial Number: 412486
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren-Rupp/ Sandpiper Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed