Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. Type: TGN 3-PP. S/N: 577618. Maximum recommended air pressure: 100 psi. (1) 1 in. dia. flange inlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block.
Product Details
  • Stock No: MRSP201.a
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 577618
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed