Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

2007 Warren Rupp Sandpiper Double Diaphragm Pump. Model No. S1FB3P2PPUS000. Approximate capacity: 45 gpm. Handles solids up to ¼ in. (6mm) in size. Complies with product temperature ranges of: 32°F to 180°F. Maximum recommended air pressure: 100 psi. Features a ball check valve with a 1:1 ratio design. Check valve seat material: polypropylene. Diaphragm / check valve materials of construction: PTFE Santoprene / Backup PTFE. Wetted material: polypropylene. (1) 1-1/8 in. MNPT inlet. (1) 1-1/8 in. flange outlet (4) ¾ in. mounting holes. 2-3/8 in. adjacent. 3-1/4 in. opposite. (1) 3/4 in. airline inlet. Overall dimensions: 1 ft. 5 in. L. x 1 ft. 2 in. W. x 1 ft. 9 in. H.
Product Details
  • Stock No: MRSP219.a
  • Manufacturer: Warren Rupp
  • Model: S1FB3P2PPUS000.
  • Serial Number: 1526433
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed