Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

2006 Warren Rupp Sandpiper Double Diaphragm Pump. Model: S1FB3P1PPUS000. S/N: 1501698. Maximum recommended air pressure: 100 PSI. Inlet/outlet: (2) 1-1/8 in. inner flange dia. with (4) ¾ in. mounting holes. 2-3/8 in. adjacent, 3-1/4 in. opposite. (1) ¾ in. FNPT air inlet. Overall dimensions: 1 ft. 5 in. L x 1 ft. W x 1 ft. 9 in. H.
Product Details
  • Stock No: MRSP220.a
  • Manufacturer: Warren Rupp
  • Model: S1FB3P1PPUS000
  • Serial Number: 1501698
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed