Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. S/N: 381342. Type: TGN-2-PP. Maximum recommended air pressure: 100 PSI. Inlet/outlet: (2) 1 in. inner flange dia. with (4) ½ in. dia. mounting holes. 2-1/4 in. adjacent, 3-1/4 in. opposite. (1) ½ in. FNPT air inlet. Overall dimensions: 1 ft. 2-1/2 in. L x 11 in. W x 1 ft. 8 in. H.
Product Details
  • Stock No: MRSP222.1
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 381342
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed