Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: S1FB3P2PPUS000. S/N: 848145. Date: 12-18-2003. Inlet\outlet: (2) 1-1/4 in. FNPT. (1) ¾ in. FNPT air inlet. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W x 1 ft. 10-1/2 in. H.
Product Details
  • Stock No: MRSP272.a
  • Manufacturer: Warren Rupp
  • Model: S1FB3P2PPUS000
  • Serial Number: 848145
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed