Warren Rupp Sandpiper II Double Diaphragm Pump

Warren Rupp Sandpiper II Double Diaphragm Pump

2000 Warren Rupp Sandpiper II ™ Double Diaphragm Pump. Model: S1FB1P2PQAS100. S/N: 689872. The S1F pump Frame has a maximum flowrate of 45 GPM, maximum solids handling of .25 in., and maximum discharge pressure of 100 PSI. The displacement per stroke is 0.17 gallons. Standard duty non-metallic pumps are ideally suited for highly corrosive fluids, intermittent demand, portable, low abrasive fluids, and suspended solids. Maximum recommended air pressure: 100 psi – 7 bar. (1) 1 in. dia. flange inlet. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 4-1/8 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 4-1/8 in. opposite. (1) 7/8 in. airline inlet. Note: unit has a broken flange. Overall dimensions: 1 ft. 6 in. L. x 1 ft. W. x 2 ft. ¼ in. H.
Product Details
  • Stock No: MRSP275.a
  • Manufacturer: Warren Rupp
  • Model: S1FB1P2PQAS100
  • Serial Number: 689872
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper II Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed