Warren Rupp Sandpiper Pneumatic Diaphragm Pump

Warren Rupp Sandpiper Pneumatic Diaphragm Pump

Warren Rupp Sandpiper Pneumatic Diaphragm Pump. Model: SB1-A. Type: SGN-4-SS. Flow rate for new pump is 32 gpm with required air consumption and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features: ball valve and Teflon diaphragm. Inlets: (1) 1 in. dia. FNPT, (1) 1/2 in. dia. (air inlet). Outlets: (1) 1 in. dia. FNPT, (1) 3/4 dia. port. (exhaust). Overall dimensions: 1ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.(ACN20a).

Product Details
  • Stock No: DPPX41527C.
  • Manufacturer: Warren Rupp
  • Model: SB1-A
  • Serial Number: 559407
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Sandpiper Pneumatic Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed