Warren Rupp SB1 ½-A Diaphragm Pump (90 GPM Max)

Warren Rupp SB1 ½-A Diaphragm Pump (90 GPM Max)

Warren Rupp Sandpiper Double Diaphragm Pump. Model: SB1 ½-A. S/N: 368785. Type: SGN-5-SS. The Sandpiper Heavy Duty Ball HDB (SB) Metallic Pumps are ideal for thin to viscous and small solids to laden fluids. The 1.5 size can do up to 90 GPM at low pressure, and up to 100 PSI with low flowrate. Sludge/Slurry applications are suitable if using the bottom discharge porting. See the chart below for more information on applications. Additional features: All Bolted, thick wall Construction. Durable Diaphragm Connecting Rod. Horizontal & Vertical Manifold Connections. Solids Range 0.25 (6mm) to 0.86 (22mm). Dry Primes up to 20 Feet of Water. Maximum recommended air pressure: 100 PSI. Inlet: (1) 2 in. S-line. (1) 2-1/2 in. S-line. Overall dimensions: 3 ft. 3 in. L x 1 ft. 7-3/8 in. W x 3 ft. 4-7/8 in. H.
Product Details
  • Stock No: MRSP330.1a
  • Manufacturer: Warren Rupp
  • Model: SB1 ½-A
  • Serial Number: 368785
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 90
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 19.375
  • Height (Inches): 40.875
Additional Product Details
Warren Rupp SB1 ½-A Diaphragm Pump (90 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed