Warren Rupp Stainless Steel Diaphragm Pump

Warren Rupp Stainless Steel Diaphragm Pump

Warren Rupp Stainless Steel Diaphragm Pumps. Model: SSA2-A. Displacement Per Stroke: 0.43 gallons. Maximum Flow per minute: 140 gallons. Maximum solids handling: 2 in. Maximum Discharge pressure: 125 psi. Pipe size: 2 in. Overall dimensions: 21 in. L x 17 in. W x 26 in. H. (Spare parts available).

Product Details
  • Stock No: HDDP154.16
  • Manufacturer: Warren Rupp
  • Model: SSA2-A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp Stainless Steel Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed