Warren Rupp/Sandpiper Aluminum Diaphragm Pump

Warren Rupp/Sandpiper Aluminum Diaphragm Pump

Warren Rupp/Sandpiper Aluminum Diaphragm Pump. Model SB3-A, S/N 126219, Type: TN-I-SS. Buna diaphragms. Inlet/outlet: 3 in. Adjustable flowrate: 0 - 260 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids handling up to 7/8 in. Overall dimensions: 36 in. L x 24 in. W x 36 in. H.

Product Details
  • Stock No: END81592.2a
  • Manufacturer: Warren Rupp
  • Model: SB3-A
  • Serial Number: 126219
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp/Sandpiper Aluminum Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed