Warren Rupp/SandPiper Aluminum Diaphragm Pump

Warren Rupp/SandPiper Aluminum Diaphragm Pump

Warren Rupp/SandPiper Aluminum Diaphragm Pump. Model SA3-A. Inlet/outlet- 4 in., flanged. Adjustable flowrate: 0 to 260 gpm. Solids handling up to nearly 3 in. Heads up to 125 psi or 289 ft. of water. Overall dimensions: 35 in. L x 16 in. W x 33 in. H. Flap valve SA Series Sandpiper pumps are especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. (ACN31a).
Product Details
  • Stock No: OI09
  • Manufacturer: Warren Rupp
  • Model: SA3-A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp/SandPiper Aluminum Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed