Warren Rupp/Sandpiper Diaphragm Pump

Warren Rupp/Sandpiper Diaphragm Pump

Warren Rupp/Sandpiper Stainless Steel Diaphragm Pump, Model SB1-A. S/N 0006, Type: SN-1-SS. Inlet/ Outlet 1-1/2 in. Adjustable flowrate: 0 - 42 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids Handling up to 1/4 in. Overall Dimensions: 16 in. L x 10 in. W x 16 in. H.

Product Details
  • Stock No: HDPH253H.2
  • Manufacturer: Warren Rupp
  • Model: SB1-A
  • Serial Number: 6
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Warren Rupp/Sandpiper Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed