Wash Tank Stainless Steel - 40 Gallon

Wash Tank Stainless Steel - 40 Gallon

Wash Tank stainless steel, 40 gallon, 4 faucet with 3 towel dispensors, 20in W x 65in H x 90in L.

Product Details
  • Stock No: MPS22B.1a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 20
  • Height (Inches): 36
Additional Product Details
Wash Tank Stainless Steel - 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed