Wasino Juicer

Wasino Juicer

Wasino Juicer. Table top Juice extractor with pulp strainer. Inside dimensions: 6-1/2 in. dia. x 4-1/4 in. depth. Power requirements: 115 V, 60 Hz, single phase. Inlet: (1) 3 in. dia. x 6-1/8 deep port. Outlets: (1) 6-7/8 in. L x 5-7/8 W pulp discharge port, (1) 1 in. dia. juice port. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W.

Product Details
  • Stock No: AAMG085.3
  • Manufacturer: Wasino
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 13
Additional Product Details
  • Product Purchased From: Major Grocery Chain
Wasino Juicer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed