Watco Vertical Storage Water Tank (144in X 288in. 20,000 Gallons)

Watco Vertical Storage Water Tank (144in X 288in. 20,000 Gallons)

Manufacturer of Welded Steel Storage Water Tank. Manufacturer Serial No: 6124. Date of Mfg: 2001. Tank Dimensions: 12' OD X 24' L. Nominal Capacity: 20000 Gallons. Bottom Thick: 1/4 in. Shell Thick: 3/16 in. Deck Thick: 3/16 in.
Product Details
  • Stock No: HCIF09
  • Manufacturer: Watco Tanks
  • Serial Number: 6124
Tank Details
  • Tank Estimated Capacity (Gallons): 20,000
Previous Refrigerant
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 144
  • Height (Inches): 294
  • Weight (LBS): 9,600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Watco Vertical Storage Water Tank (144in X 288in. 20,000 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed