Watts Double Shutoff Check Detector Series 007DCDA

Watts Double Shutoff Check Detector Series 007DCDA

Series 007DCDA Double Check Detector Assemblies are designed exclusively for use in accordance with water utility authority on Non-Health hazard containment requirements. Temperature Range: 33˚ F – 110° F (0.5˚ C – 43° C)continuous, 140° F (60° C) intermittent. Maximum Working Pressure: 175psi (12.1 bar)
Product Details
  • Stock No: OTIS96
  • Manufacturer: Watts
  • Model: 007DCDA
  • Serial Number: 03154
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 13
  • Height (Inches): 11
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Watts Double Shutoff Check Detector Series 007DCDA

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed