Waukesha 045 U2 01/31/13 Positive Displacement Pump (3 HP, 56 GPM Max)

Waukesha 045 U2 01/31/13 Positive Displacement Pump (3 HP, 56 GPM Max)

Waukesha Positive Displacement Pump. Model: 045-U2, Serial No: 1000002828116. Displacement Per Revolution: 0.098 Gal (0.371 Liter). Nominal Capacity: 58 GPM (13.2 M3/hr). Tri-Clamp Inlet/Outlet: 2 in. Pressure Rating up to 450 PSI (31.0 bar).
Product Details
  • Stock No: YTAB11
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 045 U2 01/31/13
  • Serial Number: 1000002828116
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 56
  • Displacement per Revolution (Gallons): 0.098
  • Drive Ratio: 30.22
  • Est. Actual Gallons Per Minute (GPM): 5.830708140304434
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 450
  • # Rotors: 2
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,798
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 23
  • Height (Inches): 36
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: Yes
Waukesha 045 U2 01/31/13 Positive Displacement Pump (3 HP, 56 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed