Waukesha 045 U2 Positive Displacement Pump (3 HP, 58 GPM Max)

Waukesha 045 U2 Positive Displacement Pump (3 HP, 58 GPM Max)

Waukesha Positive Displacement Pump. Model: 045 U2. Serial No: 1000002726575. Displacement Per Revolution: 0.098 Gal (0.371 Liter). Nominal Capacity: 58 GPM (13.2 M3/HR). Tri-Clamp Inlet/Outlet: 2 in. Pressure Range Up to 450 PSI (31.0 bar). Driven by a Baldor Washdown Electric Motor: 3 HP, 230/460 Volts, 1760 RPM, 8.4/4.2 Amps. Drive Ratio: 25.60.
Product Details
  • Stock No: YTAB08
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 045 U2 12/29/11
  • Serial Number: 1000002726575
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 58
  • Displacement per Revolution (Gallons): 0.098
  • Drive Ratio: 25.6
  • Est. Actual Gallons Per Minute (GPM): 6.7375
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 450
  • # Rotors: 2
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 8.4/8.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TC
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 24
  • Height (Inches): 27
  • Weight (LBS): 670
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2011
  • Spec Sheet Available: Yes
Waukesha 045 U2 Positive Displacement Pump (3 HP, 58 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed