Waukesha 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump. S/N: DO23386 SS. A-3 sanitary rated. O-ring seals. Inlets/outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 11 in. L x 7 in. W x 9 in. H.

Product Details
  • Stock No: OIP053.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: DO23386 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 10 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed