Waukesha 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump. Model: 10. S/N: D053412. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump has vented cover. Features include: 316 Stainless steel product contact surfaces, easy cleaning and disassembly, exclusive, non-galling Waukesha 88 alloy rotors and 3-A and BISCC approval. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 1 ft. 2 in. L x 7 in. W x 8 in. H. (ACN56).
Product Details
  • Stock No: SJFK045.5a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: DO53412
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 10 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed